missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Grade 100/N, Smooth Paper for Qualitative and Technical Analyses, Discs

Product Code. 15922920 Shop All Sartorius Products
Click to view available options
Diameter (Metric):
70 mm
90 mm
120 mm
220 mm
240 mm
330 mm
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 15922920

Brand: Sartorius Stedim Biotech™ FT3328070

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sartorius Stedim Biotech™ Grade 100/N, Smooth Paper for Qualitative and Technical Analyses, Discs are commonly used for determination of sugar content.

  • Made of refined pulp and cotton linters with > 95% alpha-cellulose content
  • Ash content < 0.1%
  • Wet strengthened
  • Disc format
TRUSTED_SUSTAINABILITY

Specifications

Basis Weight 85 g/m2
Description Wet burst resistance: 80kPa
Format Disc
Particle Retention 6 to 8 μm
Filtration Speed 30 sec.
Grade 100/N
Quantity 100/Pk.
Thickness (Metric) 0.18 mm
Diameter (Metric) 70 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.