missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Grade 100/N, Smooth Paper for Qualitative and Technical Analyses, Discs
Shop All Sartorius Products
Click to view available options
Diameter (Metric):
70 mm
90 mm
120 mm
220 mm
240 mm
330 mm
Unit Size:
Pack of 100
Description
- Made of refined pulp and cotton linters with > 95% alpha-cellulose content
- Ash content < 0.1%
- Wet strengthened
- Disc format
Specifications
Specifications
| Basis Weight | 85 g/m2 |
| Description | Wet burst resistance: 80kPa |
| Format | Disc |
| Particle Retention | 6 to 8 μm |
| Filtration Speed | 30 sec. |
| Grade | 100/N |
| Quantity | 100/Pk. |
| Thickness (Metric) | 0.18 mm |
| Diameter (Metric) | 240 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction