missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Grade 100/N Smooth Surface Folded Filter Qualitative Filter Papers
Used for routine analyses like clarification and determination of substances
55.90€ - 101.00€
Specifications
Format | Folded |
---|---|
Material | Cotton Linters, Refined Pulp |
Filtration Speed | 30μm/sec. |
For Use With (Application) | For qualitative-technical analyses, used for routine analyses like clarification, determination of substances, but also as discs with a center hole for technical applications |
Grade | 100/N |
Product Code | Brand | Diameter (Metric) Disc | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Disc | Price | Quantity & Availability | |||||
10741893
|
Sartorius™
FT-4-328-240 |
240 mm |
55.90€
Pack of 100 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
10260482
|
Sartorius™
FT-4-328-320 |
320 mm |
101.00€
Pack of 100 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
10629032
|
Sartorius™
FT-4-328-270 |
270 mm |
70.20€
Pack of 100 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
Description
- Made of refined pulp and cotton linters with an >95% α-cellulose content
- Ash content between 0.1–0.15% (grade 100/N <0.1%)
- Wet-strengthened
- Supplied in folded filters as well as customer-specific cuts
Specifications
Folded | |
30μm/sec. | |
100/N | |
0.18 mm |
Cotton Linters, Refined Pulp | |
For qualitative-technical analyses, used for routine analyses like clarification, determination of substances, but also as discs with a center hole for technical applications | |
100/Pk. | |
Qualitative Filter Paper |