missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Grade 118 Cellulose Very Slow Filtering Qualitative Filter Paper

For extremely difficult filtration.

5.90€ - 25.00€

Specifications

Description Ash Content: 0.06%
Format Disc
Material Cellulose
Particle Retention 1 to 2 μm
Pore Size 1 to 2 μm
View More Specs

Products 7
Product Code Brand Format Diameter (Metric) Disc Price Quantity & Availability  
Product Code Brand Format Diameter (Metric) Disc Price Quantity & Availability  
11730265
View Documents Promotion Details
Fisherbrand™
Disc 125 mm This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
N/A View alternative products
Save Up to 
»
11720265
View Documents Promotion Details
Fisherbrand™
Disc 110 mm This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
N/A View alternative products
Save Up to 
»
11740265
View Documents Promotion Details
Fisherbrand™
Disc 150 mm This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
N/A View alternative products
Save Up to 
»
11755195
View Documents Promotion Details
Fisherbrand™
Disc 185 mm This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
N/A View alternative products
Save Up to 
»
11775195
View Documents Promotion Details
Fisherbrand™
Disc 240 mm This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
N/A View alternative products
Save Up to 
»
11710265
View Documents Promotion Details
Fisherbrand™
Disc 90 mm This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
N/A View alternative products
Save Up to 
»
11700265
View Documents Promotion Details
Fisherbrand™
Disc 70 mm This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
N/A View alternative products
Save Up to 
»
Description

Description

  • Weight: 80g/m2
  • Thickness: 0.14mm
  • Pore size: 1 to 2mm
  • Filtration velocity:300/second
  • Burst strength: 0.30kg/ sq.mm

Application

  • Used for wine clarification
Specifications

Specifications

Ash Content: 0.06%
Cellulose
1 to 2 μm
118
0.14 mm
Disc
1 to 2 μm
For extremely difficult filtration, Barium Sulphate, Metastannic Acid, Cuprous Oxide
100 Pack
Videos
SDS
Documents

Documents

Product Certifications