missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Grade 1291 Wet-strengthened Folded Filter Qualitative Filter Papers

Used for analytical purposes and routine analyses, whenever no gravimetric analyses are required

Brand:  Sartorius™ FT-4-209-320

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10327261

  • 137.00€ / Pack of 100
Estimated Shipment: 11-06-2024
to see stock.
Add to basket

Description

Description

  • Made of refined pulp and cotton linters with an >95% α-cellulose content
  • Ash content <0.1%
  • Precipates very fine crystalline
  • Fine-pore, dense, slow filtering
  • Supplied as folded format
Specifications

Specifications

Folded
2 to 3 μm
Used for analytical purposes and routine analyses, whenever no gravimetric analyses are required
100/Pk.
Qualitative Filter Paper
320 mm
Cotton Linters, Refined Pulp
180μm/sec.
1291
0.16 mm
320 mm
Sugerencias de productos

Sugerencias de productos

Videos
SDS
Documentos

Documentos

Product Certifications
Ofertas especiales

Ofertas especiales