missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Grade 132 High Purity Filter Discs Qualitative Filter Papers
Used for analytical purposes that require low ash content
11.30€ - 65.50€
Specifications
Format | Disc |
---|---|
Material | Cotton Linters, Refined Pulp |
Particle Retention | 5 to 7 μm |
Filtration Speed | 55μm/sec. |
For Use With (Application) | Used for analytical purposes that require a low ash content |
Product Code | Brand | Diameter (Metric) Disc | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Disc | Price | Quantity & Availability | |||||
10797422
|
Sartorius™
FT-3-329-110 |
110 mm |
16.10€
Pack of 100 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
10515711
|
Sartorius™
FT-3-329-055 |
55 mm |
11.30€
Pack of 100 |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
10430082
|
Sartorius™
FT-3-329-150 |
150 mm |
26.90€
Pack of 100 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
10327641
|
Sartorius™
FT-3-329-125 |
125 mm |
20.70€
Pack of 100 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
10205611
|
Sartorius™
FT-3-329-240 |
240 mm |
65.50€
Pack of 100 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
10103991
|
Sartorius™
FT-3-329-185 |
185 mm |
40.30€
Pack of 100 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
10174421
|
Sartorius™
FT-3-329-070 |
70 mm |
12.00€
Pack of 100 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
10420082
|
Sartorius™
FT-3-329-090 |
90 mm |
12.30€
Pack of 100 |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||||
Description
- Made of cotton linters and refined pulp
- Low-phosphate and low-potassium
- Ash content <0.02% according to DIN 54370
- For phosphate or sodium determination
Specifications
Disc | |
5 to 7 μm | |
Used for analytical purposes that require a low ash content | |
100/Pk. | |
Qualitative Filter Paper |
Cotton Linters, Refined Pulp | |
55μm/sec. | |
132 | |
0.17 mm |