missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 143 Qualitative Phosphate-free Special Filter Paper
Fisherbrand™ Grade 143 Qualitative Phosphate-free Special Filter Paper are used for mineral analysis in soil extracts.
9.70€ - 51.40€
Specifications
Description | Ash Content: 0.06% |
---|---|
Material | Cellulose |
Particle Retention | 5 μm |
Pore Size | 5 μm |
For Use With (Application) | Determination of K and P in soil extracts |
Product Code | Brand | Format | Diameter (Metric) Disc | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Diameter (Metric) Disc | Price | Quantity & Availability | ||||
11814432
|
Fisherbrand™
|
Folded Disc | 150 mm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||||
11735215
|
Fisherbrand™
|
Disc | 110 mm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||||
11775215
|
Fisherbrand™
|
Folded Disc | 185 mm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||||
11745215
|
Fisherbrand™
|
Disc | 125 mm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||||
11765215
|
Fisherbrand™
|
Disc | 185 mm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||||
11755215
|
Fisherbrand™
|
Disc | 150 mm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||||
Description
- Determination of K and P
Specifications
Ash Content: 0.06% | |
5 μm | |
Determination of K and P in soil extracts | |
100 Pack |
Cellulose | |
5 μm | |
143 | |
0.16 mm |