missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Grade 153 Cellulose Hardened Qualitative Filter Paper

Fisherbrand™ Grade 153 Cellulose Hardened Qualitative Filter Paper is pure filter paper grade made of cellulose.

Brand:  Fisherbrand™

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11415238

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products »


Description

Description

  • Pure filter paper grades made of cellulose fibers with alpha content of nearly 100% according precise norms
  • Ash content for these grades is approximatively 0.06 %
Specifications

Specifications

Ash Content: 0.06%
Cellulose
5 to 8 μm
153
0.15 mm
185 mm
Disc
5 to 8 μm
For analysis in acid solutions, or filtration under high pressure
100 Pack
185 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions