missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Grade 293 Qualitative Papers, Folded
Sartorius Stedim Biotech™ Grade 293 Qualitative Papers, Folded are suitable for analytical purposes and routine analyses, whenever no gravimetric analyses are required.
124.00€ - 137.00€
Specifications
Basis Weight | 80 g/m2 |
---|---|
Format | Folded |
Material | Cotton Linters, Refined Pulp |
Particle Retention | 1 to 2 μm |
Filtration Speed | 300 sec. |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
15932990
|
Sartorius Stedim Biotech™
FT-4-211-090 |
90 mm |
124.00€
Pack of 100 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
15942990
|
Sartorius Stedim Biotech™
FT-4-211-320 |
320 mm |
137.00€
Pack of 100 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
Description
- Made of refined pulp and cotton linters with < 95% alpha-cellulose content
- Ash content < 0,1% according to DIN 54370
- Wet-strengthened
Specifications
80 g/m2 | |
Cotton Linters, Refined Pulp | |
300 sec. | |
100/Pk. |
Folded | |
1 to 2 μm | |
293 | |
0.15 mm |