missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Grade 37/N Creped Paper for Qualitative and Technical Analyses, Discs

Product Code. p-7084269 Shop All Sartorius Products
Click to view available options
Diameter (Metric):
47 mm
70 mm
90 mm
240 mm
700 mm
Unit Size:
Pack of 100
Pack of 50
This item is not returnable. View return policy

Product Code. 15912950

Brand: Sartorius Stedim Biotech™ FT3480047

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sartorius Stedim Biotech™ Grade 37/N Creped Paper for Qualitative and Technical Analyses, Discs are suitable for analytical and technical purposes where fast flow rate is desirable.

  • Made of refined pulp and cotton linters
  • Ash content 0.1 to 0.15%
  • Very fast filtering, wide pore
  • Wet-strengthened
TRUSTED_SUSTAINABILITY

Specifications

Basis Weight 135 g/m2
Format Disc
Material Cotton Linters, Refined Pulp
Particle Retention 15 μm
Filtration Speed 4 sec.
Grade 37/N
Quantity 50/Pk.
Thickness (Metric) 0.5 mm
Diameter (Metric) 47 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.