missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Grade 389 Ash-free Color Coded Quantitative Filter Papers
These filter papers are used for quantitative and gravimetric analyses as well as for pressure or vacuum filtration.
Brand: Sartorius™ FT-3-102-047
Additional Details : Weight : 0.50000kg
Description
- Made of 100% cotton linters
- Ash-free (ash content less than 0.01% according to DIN 540370)
- Wet-strengthened
- Circle disc format
- Color-coded box for easy selection
- Medium fast filtering, medium-to-wide pore
- Excellent for analysis of alkaline earth carbonates
Specifications
White | |
Cotton Linters | |
20μm/sec. | |
Suitable for quantitative analysis, Buchner funnels, pressure or vacuum filtration | |
100/Pk. | |
Quantitative Filter Paper |
Disc | |
8 to 12 μm | |
Medium to fast | |
389 | |
0.19 mm | |
47 mm |