missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Ash-free Quantitative Filter Papers, Grade 390
Used for quantitative and gravimetric analyses as well as for pressure or vacuum filtration.
69.30€ - 720.00€
Specifications
Material | Cotton Linters, Refined Pulp |
---|---|
Particle Retention | 3 to 5 μm |
Filtration Speed | 100μm/sec. |
For Use With (Application) | Suitable for quantitative analysis, Buchner funnels, pressure or vacuum filtration |
Grade | 390 |
Product Code | Brand | Format | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Price | Quantity & Availability | |||||
11791375
|
Sartorius™
FT-4-103-110 |
Folded |
69.30€
Pack of 100 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
10006851
|
Sartorius™
FT-2-103-580580 |
Sheet |
720.00€
Pack of 100 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
Description
- Made of 100 % cotton linters
- Ash-free (ash content ≤0.01 % according to DIN 540370)
- Wet-strengthened
- Color-coded box for easy selection
Specifications
Cotton Linters, Refined Pulp | |
100μm/sec. | |
390 | |
0.16 mm |
3 to 5 μm | |
Suitable for quantitative analysis, Buchner funnels, pressure or vacuum filtration | |
100 Pack | |
Quantitative Filter Paper |