missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Grade 390 Quantitative Papers, Discs

Sartorius Stedim Biotech™ Grade 390 Quantitative Papers, Discs are suitable for quantitative and gravimetric analyses as well as for pressure or vacuum filtration.

Brand:  Sartorius Stedim Biotech™ FT-3-103-180

Additional Details : Weight : 0.24400kg

 View more versions of this product

Product Code. 15952850

  • 89.60€ / Pack of 100
Estimated Shipment: 11-06-2024
to see stock.
Add to basket

Description

Description

  • Made of 100% cotton linters
  • Ash-free (ash content ≤  0.01% according to DIN 540370)
  • Wet-strengthened
  • Color-coded box for easy selection
  • Narrow pore, dense, slow-filtering
Specifications

Specifications

84 g/m2
100% Cotton Linters (<98% alpha-cellulose; ash-free)
100 sec.
100/Pk.
180 mm
Disc
3 to 5 μm
390
0.16 μm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions