missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Grade 393 Quantitative Papers, Discs

Product Code. p-7084277 Shop All Sartorius Products
Click to view available options
Diameter (Metric):
25 mm
47 mm
100 mm
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 15942880

Brand: Sartorius Stedim Biotech™ FT3127025

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sartorius Stedim Biotech™ Grade 393 Quantitative Papers, Discs are suitable for quantitative and gravimetric analyses as well as for pressure or vacuum filtration.

  • Made of 100% cotton linters with an alpha-cellulose content of < 98%
  • Acid-washed to make the papers ashless and achieve high purity (ash content ≤ 0.01 % according to DIN 540370)
  • Wet-strengthened
  • Color-coded box for easy selection
  • Very fine pore, very dense, very slow filtering
TRUSTED_SUSTAINABILITY

Specifications

Basis Weight 100 g/m2
Format Disc
Material 100% Cotton Linters (<98% alpha-cellulose; ash-free)
Particle Retention 1 μm
Filtration Speed 300 sec.
Grade 393
Quantity 100/Pk.
Thickness (Metric) 0.17 mm
Diameter (Metric) 25 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.