Learn More
Sartorius Stedim Biotech™ Grade 50 S, Smooth Papers for Qualitative and Technical Analyses, Discs
Sartorius Stedim Biotech™ Grade 50 S, Smooth Papers for Qualitative and Technical Analyses, Discs are analytical and technical papers with a medium fast filtering rate, and can be used as termination test paper for the TP method.
Brand: Sartorius Stedim Biotech™ FT-3-353-095
Additional Details : Weight : 1.00000kg
Description
- Made of refined pulp and cotton linters with > 95% alpha-cellulose
- Medium fast filtering
- Non-sterile, bulk-packed
Specifications
120 g/m2 | |
Cotton Linters, Refined Pulp | |
30 sec. | |
50/Pk. | |
Qualitative Filter Paper |
Disc | |
6 to 10 μm | |
50 S | |
0.22 μm | |
95 mm |