missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Grade 6 S/N, Creped Papers for Qualitative and Technical Analyses, Discs
Sartorius Stedim Biotech™ Grade 6 S/N, Creped Paper for Qualitative and Technical Analyses, Discs are suitable for analytical and technical purposes and feature a fast flow rate due to their structure.
18.90€ - 228.00€
Specifications
Basis Weight | 145 g/m2 |
---|---|
Format | Disc |
Material | Cotton Linters, Refined Pulp |
Particle Retention | 6 to 14 μm |
Filtration Speed | 12 sec. |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
15992910
|
Sartorius Stedim Biotech™
FT-3-314-125 |
125 mm |
18.90€
Pack of 50 |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
15902920
|
Sartorius Stedim Biotech™
FT-3-314-185 |
185 mm |
26.30€
Pack of 50 |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
15912920
|
Sartorius Stedim Biotech™
FT-3-314-385 |
385 mm |
228.00€
Pack of 100 |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
Description
- Made of refined pulp and cotton linters with > 95% alpha-cellulose
- Ash content between 0.1 and 0.15%
- Medium fast filtering
- Wet-strengthened
- Non-sterile, bulk-packed
Specifications
145 g/m2 | |
Cotton Linters, Refined Pulp | |
12 sec. | |
50/Pk. | |
Qualitative Filter Paper |
Disc | |
6 to 14 μm | |
6 S/N | |
0.55 mm |