missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Grade 6 S/N, Creped Papers for Qualitative and Technical Analyses, Sheets
Shop All Sartorius Products
Click to view available options
Dimensions (L x W):
90 x 120 mm
150 x 580 mm
290 x 580 mm
Unit Size:
Pack of 100
Pack of 250
Description
- Made of refined pulp and cotton linters with > 95% alpha-cellulose
- Ash content between 0.1 and 0.15%
- Medium fast filtering
- Wet-strengthened
- Non-sterile, bulk-packed
Specifications
Specifications
| Basis Weight | 145 g/m2 |
| Format | Sheet |
| Material | Cotton Linters, Refined Pulp |
| Particle Retention | 6 to 14 μm |
| Filtration Speed | 12 sec. |
| Grade | 6 S/N |
| Quantity | 100/Pk. |
| Thickness (Metric) | 0.55 mm |
| Type | Qualitative Filter Paper |
| Dimensions (L x W) | 90 x 120 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction