missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Grade 6 S/N Creped Surface Filter Discs Qualitative Filter Papers

Used for analytical and technical purposes.

13.70€ - 33.60€

Specifications

Format Disc
Material Cotton Linters, Refined Pulp
Filtration Speed 12μm/sec.
For Use With (Application) Used for the rapid filtration of relatively coarse precipitates; because of their creped structure they provide a larger filtration area than smooth filter paper
Grade 6 S/N
View More Specs

Products 5
Product Code Brand Diameter (Metric) Disc Price Quantity & Availability  
Product Code Brand Diameter (Metric) Disc Price Quantity & Availability  
11760466
View Documents Promotion Details
Sartorius™
FT-3-314-110
110 mm
16.80€
Pack of 50
View alternative products
Save Up to 
»
Estimated Shipment: 10-05-2024
to see stock.
Add to basket
 
11780466
View Documents Promotion Details
Sartorius™
FT-3-314-150
150 mm
22.10€
Pack of 50
View alternative products
Save Up to 
»
Estimated Shipment: 23-05-2024
to see stock.
Add to basket
 
11740466
View Documents Promotion Details
Sartorius™
FT-3-314-070
70 mm
13.70€
Pack of 50
View alternative products
Save Up to 
»
Estimated Shipment: 30-05-2024
to see stock.
Add to basket
 
11700476
View Documents Promotion Details
Sartorius™
FT-3-314-240
240 mm
33.60€
Pack of 50
View alternative products
Save Up to 
»
Estimated Shipment: 10-05-2024
to see stock.
Add to basket
 
11750466
View Documents Promotion Details
Sartorius™
FT-3-314-090
90 mm
16.80€
Pack of 50
View alternative products
Save Up to 
»
Estimated Shipment: 10-05-2024
to see stock.
Add to basket
 
Description

Description

  • Fast flow rate due to its structure
  • Made of refined pulp and cotton linters with an >95% α-cellulose content
  • Ash content between 0.1 to 0.15%
  • Wet-strengthened
Specifications

Specifications

Disc
12μm/sec.
6 S/N
0.55 mm
Cotton Linters, Refined Pulp
Used for the rapid filtration of relatively coarse precipitates; because of their creped structure they provide a larger filtration area than smooth filter paper
50 Pack
Qualitative Filter Paper
Videos
SDS
Documents

Documents

Product Certifications