missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Grade 603/N Creped Paper for Qualitative and Technical Analyses, Discs
Sartorius Stedim Biotech™ Grade 601/N Creped Papers for Qualitative and Technical Analyses, Discs are suitable for analytical and technical purposes and feature a fast flow rate due to their structure.
65.50€ - 75.30€
Specifications
Basis Weight | 75 g/m2 |
---|---|
Format | Disc |
Material | Cotton Linters, Refined Pulp |
Particle Retention | 15 μm |
Filtration Speed | 8 sec. |
Product Code | Brand | Diameter (Metric) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Quantity | Price | Quantity & Availability | ||||
15902930
|
Sartorius Stedim Biotech™
FT-3-335-230Q |
230 mm | 500/Pk. |
75.30€
Pack of 500 |
In Stock
Log in to see stock. |
||||
15912930
|
Sartorius Stedim Biotech™
FT-3-335-320 |
320 mm | 100/Pk. |
65.50€
Pack of 100 |
Estimated Shipment: 03-06-2024
Log in to see stock. |
||||
Description
- Made of refined pulp and cotton linters with > 95% alpha-cellulose
- Ash content between 0.1 and 0.15%
- Fast filtering
- Wet-strengthened
- Non-sterile, bulk-packed
Specifications
75 g/m2 | |
Cotton Linters, Refined Pulp | |
8 sec. | |
0.25 mm |
Disc | |
15 μm | |
603/N | |
Qualitative Filter Paper |