missing translation for 'onlineSavingsMsg'
Learn More

De Buyer™ Stainless-Steel Graduated Bucket

Product Code. 11990605
Click to view available options
Capacity (Metric):
10 L
15 L
Length (Metric):
31.5 cm
33 cm
34 cm
Height (Metric):
23.5 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11990605

Brand: De Buyer™ 3274.15N

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Rinse, carry or store substances with the De Buyer™ Stainless-Steel Graduated Bucket. It is useful for all types of tasks inside and outside of the laboratory.

  • Stainless steel
  • 10L and 15L capacities
  • 1 Each
  • Rim with lip

Specifications

Product Type Graduated Bucket
Capacity (Metric) 15 L
Graduations Yes
Diameter (Metric)Top 30.55 cm
Height (Metric) 23.5 cm
Length (Metric) 34 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.