missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Glycolytic Inhibitor Tubes

Product Code. 15482540
Click to view available options
Capacity (Metric):
2 mL
4 mL
Closure Color:
Gray with Black Ring
Gray with White Ring
Unit Size:
Pack of 50
This item is not returnable. View return policy

Product Code. 15482540

Brand: Greiner Bio-One 454297

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Suitable for analysis of blood glucose and lactate.

  • Contain an anticoagulant and a stabilizer: potassium oxalate and sodium fluoride
  • Clear as glass with equal or better performance
  • Molded to be virtually unbreakable, providing a better level of safety than glass
  • Tubes have an 18-month shelf life from the date of manufacture
  • Nonscrew Safety Pull Caps remove with a gentle pull

Order Info

Note: Minimum order quantity is 1200 tubes.

TRUSTED_SUSTAINABILITY

Specifications

Closure Type Safety Pull Cap
Capacity (Metric) 4 mL
Closure Color Gray with Black Ring
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.