missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Porcelaines Avignon™ Haldenwanger™ Porcelain Capsule with Flat Bottom
Click to view available options
Capacity (Metric):
20 mL
22 mL
52 mL
75 mL
90 mL
100 mL
150 mL
200 mL
600 mL
Type:
Capsule with Pouring Spout
Evaporating Capsule
Unit Size:
Pack of 3
Pack of 6
Description
- Flat bottom
- Porcelain crucible
- White
- Straight sides
Specifications
Specifications
| Bottom Shape | Flat |
| Capacity (Metric) | 52 mL |
| Material | Porcelain |
| Shape | Round |
| Type | Evaporating Capsule |
| Height (Metric) | 24 mm |
| Diameter (Metric) | 70 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction