missing translation for 'onlineSavingsMsg'
Learn More

Porcelaines Avignon™ Haldenwanger™ Porcelain Capsule with Flat Bottom

Product Code. 11798433
Click to view available options
Capacity (Metric):
20 mL
22 mL
52 mL
75 mL
90 mL
100 mL
150 mL
200 mL
600 mL
Type:
Capsule with Pouring Spout
Evaporating Capsule
Unit Size:
Pack of 3
Pack of 6
This item is not returnable. View return policy

Product Code. 11798433

Brand: Porcelaines Avignon™ 10904

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Use this type of Porcelaines Avignon™ Haldenwanger™ Porcelain Capsule with Flat Bottom in laboratories spanning from educational institutions to scientific development and industrial research..

  • Flat bottom
  • Porcelain crucible
  • White
  • Straight sides

Specifications

Bottom Shape Flat
Capacity (Metric) 22 mL
Material Porcelain
Shape Round
Type Evaporating Capsule
Height (Metric) 36 mm
Diameter (Metric) 60 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.