missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sonics & Materials Half Wave Extender Probes
Click to view available options
Diameter (Metric) Tip:
13 mm
25 mm
Unit Size:
Each
Description
- Screw into threaded end probes of identical diameter in place of the replaceable tip
- Fabricated from titanium alloy, Ti-6Al-4V
- Use a solid extender, not one with a replaceable tip, when processing samples containing organic solvents or low surface tension liquids
- Available on special order with threaded ends to accept replaceable tips
- Autoclavable
Specifications
Specifications
| Product Type | Extender with Replaceable Tip |
| Diameter (English) Tip | 0.5 in. |
| Diameter (Metric) Tip | 13 mm |
| Material | Titanium Alloy |
| For Use With (Equipment) | Threaded End Probe |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction