missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Hamilton™ RCX™ RCX-10 Ion Exchange HPLC Column, 7 μm, 4.6 mm x 250 mm
Column Format: Analytical Column; Pore Size: 100 Å; Column Phase: Ion Exchange
Brand: Hamilton™ 79388
Additional Details : Weight : 0.16000kg
Description
Polymeric anion exchange packing for isocratic or gradient separation of carbohydrates
- pH stable from 1 to 13
- Isocratic separation of mono and disaccharides
- Gradient separation of oligomers up to DP8
- Compatible with PAD, conductivity and RI detectors
Product Features
- One particle size: 7μm
- Two column internal diameters: 4.1 and 4.6mm
- Two column materials: 316 stainless steel and PEEK
- Guard columns in stainless steel and PEEK
Specifications
Analytical Column | |
Isocratic or Gradient Separation of Carbohydrates | |
5000 psi (345 bar) | |
7 μm | |
100 Å | |
L47 | |
Ion Exchange | |
PEEK |
4.6 mm | |
250 mm | |
pH 1 to 13, 0 to 100% aqueous, organic modifier | |
1 to 13 | |
5°C to 60°C | |
RCX-10 | |
Ion Exchange | |
Column |