missing translation for 'onlineSavingsMsg'
Learn More

Metro™ HDPE Blue Trolley

Product Code. 10562323
Click to view available options
Height (Metric):
1040 mm
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 10562323

missing translation for 'mfr': Metro™ BC20302DBU

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Specifications

Dimensions (L x W) 550 x 830 mm
Product Type Trolley
Color Blue
Depth (Metric) 550 mm
Height (Metric) 1040 mm
Material HDPE
No. of Shelves 2
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.