missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Hexagonal Nut

Product Code. 10370721 Shop All Bürkle Products
Click to view available options
Includes:
Inner Thread 12.7 mm
Inner Thread 25.4 mm
Inner Thread 50.8 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10370721

Brand: Buerkle™ 85370012

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Buerkle™ Hexagonal Nut with various sizes of inner threads.

  • Incudes inner thread
  • Available in black and white
  • Constructed of HDPE or PP
TRUSTED_SUSTAINABILITY

Specifications

Color White
Description Hexagonal shape
For Use With General Pump
Includes Inner Thread 12.7 mm
Material HDPE
Quantity 1 Ea.
Type Hex Nut
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.