Learn More
Ark-Plas Products™ HDPE Inline Filter
Designed for the removal of visible particulates. Ark-Plas Products™ HDPE Inline Filter features 1/8 in. barbs molded in polypropylene with no parting line. The 90-130μm filter is made of high-density polyethylene (HDPE). For use with biopharmaceutical, food or beverage processing.
Brand: Ark-Plas Products™ FAX26-PP0
10.63 EUR valid until 2024-04-30
Use promo code "21637" to get your promotional price.
Additional Details : Weight : 0.01800kg
Description
- Designed for the removal of most visible particulate in aqueous solutions and gas streams
- Inline filter constructed of high-density polyethylene (HDPE)
- Molded in virgin polypropylene using “no parting line” technology
- 1/8 in. (3.175mm) barbs with 90-130μm filter
- Barbs hold up to 125psi of pressure
Specifications
HDPE | |
Polypropylene | |
10Pack | |
3.2 mm |
Biopharmaceutical, food or beverage processing | |
1/8 x 1/8 in. (3.2 x 3.2mm) barbs | |
Inline Filter |