missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Omni WIde Neck HDPE Jars
Click to view available options
Height (Metric):
260 mm
Description
- Polypropylene closure
- EPE liner
- Heavy walled
Specifications
Capacity | 6000mL |
Closure Liner | EPE |
Closure Material | Polypropylene |
Closure Type | Lid |
Diameter (Metric) | 225 mm |
Height (Metric) | 260 mm |
Product Type | Jar |
Capacity (Metric) | 6000 mL |
For Use With (Application) | Large, Heavy Walled Bottles to Package Liquids or Powders |
Includes | Closure |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'