missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ HDPE Square Narrow Mouth Bottles

Product Code. 11968389
Click to view available options
Capacity (Metric):
0.1 L
0.25 L
0.5 L
1 L
2.5 L
Unit Size:
Each
Pack of 10
Pack of 122
Pack of 247
Pack of 27
Pack of 544
Pack of 72
This item is not returnable. View return policy

Product Code. 11968389

Brand: Kautex™ 2000083970

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Manufactured from HDPE for strength and durability. Kautex™ HDPE Square Narrow Mouth Bottles are easily stocked and save space in the laboratory from square shape.

  • Square cross-section
  • Recessed labelling field
  • No cap. Four types of closures available separately
  • Ideal for liquids, leak-proof
Application:
  • packaging
  • sending samples
  • transport
  • storage
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 0.1 L
Color Natural
Diameter (Metric) Inner Neck 17 mm
For Use With (Application) Packaging, Sending Samples, Transport, Storage
Material HDPE
Neck Finish Narrow
Closure Included No
Mouth Narrow
Shape Square
Height (Metric) 108 mm
Product Type Narrow Neck Bottle
Diameter (Metric) 45 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.