missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Heavy Duty Fridge or Freezer Thermometer

Brannan 120 mm chrome and clear front horizontal fridge or freezer thermometer.

Brand:  Brannan™ 22/450/3

Additional Details : Weight : 0.02600kg

Product Code. 17781318

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products »


Description

Description

  • Horizontal thermometer for use in fridge or freezer with blue temperature scales on white moulding with recommended temperature zones
  • Stainless steel clips for fixture to appliance
  • Made in UK
Specifications

Specifications

No
0.75 in.
16.1 cm
22/450/3
0.057 lb.
3.03 in.
30°C
-40°C
-40°C to +30°C
±1°C at 10°C
Clear Scales and Zones for Recommended Temperature
Fridge or Freezer Thermometer
1.9 cm
Plastic
Kersene
26 g
80°F
-40°F
-40°F to +80°F
Fridge or Freezer
Blue Temperature Scales
7.7 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions