missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Helios™ Helios Italquartz™ Quartz Covers
72.20€ - 119.00€
Specifications
Material | Quartz |
---|---|
Diameter (Metric) Outer | 67mm |
Height (Metric) | 45mm |
Product Type Specs | Cover |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11774896
|
Helios™
64F00507 |
75 mL |
119.00€
Each |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
11786605
|
Helios™
64P00004 |
20 mL |
72.20€
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
Specifications
Quartz | |
67mm | |
45mm | |
Cover |