missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heracell™ VIOS 160i CO2 Incubator Dual Chamber, 165 L per chamber, Electropolished Stainless Steel

CO2 Sensor: TC Sensor; Temperature Range: Ambient +3°C to 55°C

Brand:  Thermo Scientific™ 50145502

Additional Details : Poids : 83.00000kg

 View more versions of this product

Product Code. 15381075

  • 25300.00€ / Each


Expédition estimée
08-01-2021
Add to basket

Description

Description

Direct heat chamber
  • 165L (5.8 cu.ft.) electropolished stainless steel chamber with compact footprint, easily stackable
  • Standard right hand door swing, field reversible by qualified service support

THRIVE active airflow
  • In-chamber fan gently distributes clean, humidified air throughout the chamber ensuring homogeneous conditions
  • Fast recovery of all parameters in 10 minutes or less for stable culturing conditions
  • Auto-stop function disables fan operation during door openings to minimize air exchange

ISO Class 5 HEPA filtration
  • In-chamber HEPA continuously filters the entire chamber air volume every 60 seconds
  • ISO Class 5 clean room air quality is achieved in the culture chamber within 5 minutes
  • Continuous protection minimizes airborne contaminants settling on interior surfaces

Covered Integrated humidity reservoir
  • Directly heated water reservoir provides stable high relative humidity levels, preventing culture desiccation
  • Cover limits particles and spilled media from settling into the reservoir, keeping water clean
  • Separating water provides a condensation free incubation chamber, limiting areas for contaminants to breed
  • 5X faster humidity recovery than traditional water pan designs
  • Easy water handling: humidity reservoir may be filled or drained without removing shelves or cultures
  • Water level sensor indicates when a refill is needed
Steri-Run on-demand high temperature sterilization cycle
  • Independently validated overnight cycle ensures complete elimination of all biological contaminants
  • 180°C cycle designed for uniform 12-log sterilization on all chamber surfaces
  • Simplifies cleaning and eliminates the need for separate autoclaving and reassembly of components

Intuitive, interactive iCAN touchscreen control
  • Bright LED screen to monitor all incubator interactions
  • Provides visibility to changes in culture environment with performance trend graphing, error and usage logs
  • Convenient on-screen user prompts and reminders for easy navigation
  • Selectable languages simplify operation: English, Spanish, German, French, Italian, Japanese and Mandarin
In situ sensors and probes designed for precise control
  • Dual temperature probes for over temperature protection with operational back up
  • Thermal conductivity (TC) CO2 sensor with rH compensation designed for fast recovery and stable operation
Ordering information
  • To configure 230V models to tri-gas with O2 control, please order 51901145 for 1-21% and 51901146 for 5-90% control.
Specifications

Specifications

TC Sensor
CE, CSA
USB, and optional 4-20mA
165 L per chamber
22.7 x 18.5 x 23.9 in. (57.6 x 47 x 60.7 cm) per chamber
Ambient +3°C to 55°C
230 V, 50/60 Hz
Not Included
CO2 Incubator
1 to 20%
Dual 165L Stack, 2 x 51030287 with stacking adapter and rollerbase
Electropolished Stainless Steel
34.6 x 25.1 x 35.4 in. (88 x 63.7 x 90 cm) per chamber
<93% at 37°C
Covered integrated water reservoir
230 V
Videos
Documents
Warranty