missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco Hex Rotor - CentriVap Pro
Shop All Labconco Corporation Products

Click to view available options
Material (Coating):
PTFE
Unit Size:
Each
Description
- Compatible with CentriVap Pro Vacuum Concentrators
- Stackable design
- Stainless steel material\
- Optional PTFE coated
Specifications
Specifications
| Material | Stainless Steel |
| Type | Rotor |
| Material (Coating) | PTFE |
| Rotor System | CentriVap Pro |
| Dimensions (L x W x H) | 26.42 x 22.86 x 6.6 cm (10.4 x 9 x 2.6 in.) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction