missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CPC™ HFC Series High-Volume Quick-Disconnect Coupling Inserts: With Shut-Off Valve
Click to view available options
Diameter (English) Inner:
0.375 in.
Product Type:
Straight Hose-barb Insert
Height (English):
1 in.
Overall Length (English):
1.9 in.
Unit Size:
Pack of 10
Description
- Flow sizes to 0.37 in. (9.5mm)
- Easy push-button disconnection
- Chemical and corrosion resistant compatible with polyurethane, polyethylene, nylon, PVC, silicone and other tubing materials
- Polypropylene, which can be mixed or matched for a variety of coupling types
- Type 316 stainless-steel metal parts (internal springs, valves or thumb latches)
- Audible click is heard when coupling has been fully engaged
- Inserts are available with shut-off valve flow configurations
Body and insert flow sizes must match, but tubing I.D. sizes can be different.
Specifications
Specifications
| Diameter (English) Inner | 0.375 in. |
| Diameter (Metric) Inner | 9.5 mm |
| Material | Polypropylene |
| Overall Length (English) | 1.9 in. |
| Overall Length (Metric) | 50 mm |
| For Use With | 9.5mm |
| Min. Operating Temperature (English) | 32°F |
| Min. Operating Temperature (Metric) | 0°C |
| Shape | T |
| Height (Metric) | 25.4 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction