missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ High Original 5004 Shoes
ESD dissipative shoe includes PU sole with high slip resistance.
45.08€
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 OB A, E, FO SRC |
---|---|
Color | White |
Material | Leather |
Sole Features | Slip-resistant |
Sole Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15611758
|
Abeba™
5004/36 |
36 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15621758
|
Abeba™
5004/37 |
37 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15631758
|
Abeba™
5004/38 |
38 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15641758
|
Abeba™
5004/39 |
39 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15651758
|
Abeba™
5004/40 |
40 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15661758
|
Abeba™
5004/41 |
41 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15671758
|
Abeba™
5004/42 |
42 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
Description
- CE EN ISO 20347:2012 OB A, E, FO SRC
- Smooth leather white
- Slip resistance PU outsole sole
- Sanitized treated
- ESD dissipative according to DIN EN 61340
- Heel strap foldable, adjustable
- Leather top layer
- Narrow fit
- Wedge heel 45 mm
Specifications
CE EN ISO 20347:2012 OB A, E, FO SRC | |
Leather | |
Polyurethane |
White | |
Slip-resistant | |
5004 |