missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ High Original 5009 Shoes
ESD dissipative shoe includes PU sole with high slip resistance.
47.24€
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 OB A, E, FO SRC |
---|---|
Color | Black |
Material | Leather |
Sole Features | Slip-resistant |
Sole Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15621778
|
Abeba™
5009/36 |
36 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15631778
|
Abeba™
5009/37 |
37 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15641778
|
Abeba™
5009/38 |
38 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15651778
|
Abeba™
5009/39 |
39 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15661778
|
Abeba™
5009/40 |
40 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15671778
|
Abeba™
5009/41 |
41 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15681778
|
Abeba™
5009/42 |
42 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
Description
- CE EN ISO 20347:2012 OB A, E, FO SRC
- Smooth leather, perforated
- Black
- Slip resistance PU outsole sole
- Sanitized treated
- ESD dissipative according to DIN EN 61340
- Heel strap foldable, adjustable
- Leather top layer
- Narrow fit
- Wedge heel 45mm
Specifications
CE EN ISO 20347:2012 OB A, E, FO SRC | |
Leather | |
Polyurethane |
Black | |
Slip-resistant | |
5009 |