missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ High Original 7002 Shoes
Click to view available options
Size:
36
37
38
39
40
41
42
Unit Size:
1 pair
Description
- CE EN ISO 20347:2012 OB A, E, FO SRC
- Smooth leather white
- Slip resistance PU outsole sole
- Sanitized treated
- Antistatic
- Heel strap foldable, adjustable
- Leather top layer
- Narrow fit
- Wedge heel 45 mm
Specifications
Specifications
| Certifications/Compliance | CE EN ISO 20347:2012 OB A, E, FO SRC |
| Color | White |
| Material | Leather |
| Size | 36 |
| Sole Features | Slip-resistant |
| Sole Material | Polyurethane |
| Style | 7002 |
| Resistant To | Animal fats, oil and fuel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction