missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ High Original 7008 Shoes
Animal fats, oil and fuel resistant. Sanitized™ treated.
47.15€
Specifications
Certifications/Compliance | EN ISO 20347:2012 OB A, E, FO SRC/li |
---|---|
Color | White |
Material | Leather |
Sole Features | Slip-resistant |
Sole Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15632458
|
Abeba™
7008/36 |
36 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15642458
|
Abeba™
7008/37 |
37 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15652458
|
Abeba™
7008/38 |
38 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15662458
|
Abeba™
7008/39 |
39 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15672458
|
Abeba™
7008/40 |
40 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15682458
|
Abeba™
7008/41 |
41 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15692458
|
Abeba™
7008/42 |
42 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
Description
- EN ISO 20347:2012 OB A, E, FO SRC
- Smooth leather, perforated
- White
- Slip resistance PU outsole sole
- Sanitized treated
- Antistatic
- Heel strap foldable, adjustable
- Leather top layer
- Narrow fit
- Wedge heel 45 mm
Specifications
EN ISO 20347:2012 OB A, E, FO SRC/li | |
Leather | |
Polyurethane | |
Animal fats, oil and fuel |
White | |
Slip-resistant | |
7008 |