missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ High Original 7009 Shoes
Animal fats, oil and fuel resistant. Sanitized™ treated.
Brand: Abeba™ 7009/40
Additional Details : Poids : 0.55000kg
Description
- CE EN ISO 20347:2012 OB A, E, FO SRC
- Smooth leather, perforated
- Black
- Slip resistance PU outsole sole
- Sanitized treated
- Antistatic
- Heel strap foldable, adjustable
- Leather top layer
- Narrow fit
- Wedge heel 45 mm
Specifications
Animal fats, oil and fuel | |
Black | |
40 | |
Polyurethane |
CE EN ISO 20347:2012 OB A, E, FO SRC | |
Leather | |
Slip-resistant | |
7009 |