missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm High-Temperature Furnace, HTC 1500 Series
Shop All Nabertherm Products
Click to view available options
Capacity (Metric):
8 L
Unit Size:
Each
Description
- Maximum Temperature: 1500 °C
- Furnace chamber lined with first-class, long-life fiber material, unclassified
- Housing made of sheets of textured stainless steel
- Dual shell housing for low external temperatures and high stability
- Flap door can be used as work platform
- Switching system with solid-state-relays, power tuned to the SiC rods
- Easy replacement of heating rods
- Adjustable air inlet opening, exhaust air opening in the roof
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications
Specifications
| Capacity (Metric) | 8 L |
| Temperature (Metric) | 1500°C |
| Includes | Flap door |
| Dimensions (D x W x H) Interior | 290 x 170 x 170 mm |
| Dimensions (L x W x H) Exterior | 625 x 490 x 540 mm |
| Weight (Metric) | 40 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction