missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm High Temperature Furnace LHT 04/18

Product Code. 31041717 Shop All Nabertherm Products
Click to view available options
Includes:
Furnace Only
Gas Connection
Gas Connection, Over-Temp Limiter
Over-Temperature Limiter
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Product Code. 31041717

Brand: Nabertherm LHT438WN1

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

An all-purpose high-temperature furnace ideal for laboratory processes and the sintering of advanced ceramic materials.

  • Tmax 1600°C, 1750°C, or 1800°C
  • High-quality heating elements made of molybdenum disilicide offer very good protection against chemical interaction between charge and heating elements
  • Adjustable air inlet opening
  • Exhaust air opening in the roof
  • Controller with touch operation P580 (50 programs with each 40 segments)
  • Available with:
    • Over-temperature limiter with adjustable cutout temperature as temperature limiter to protect the furnace and load
    • Port for thermocouple in the furnace roof
    • Protective gas connection to purge with non-flammable process, not gas tight
    • Manual or automatic gas supply system
    • Stackable saggars for loading in up to two or three levels, depending on model

Specifications

Controller Type P580
Capacity (Metric) 4 L
Temperature (Metric) 1750°C
Type Muffle Furnace with Lift Door
Includes Furnace Only
Voltage 220/240 V
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.