missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hoefer™ SUB13 Midi Submarine Combs
Accessories for SUB13 Midi Submarine
77.55€ - 81.15€
Specifications
For Use With (Equipment) | SUB13 Midi Submarine Gel Electrophoresis Unit |
---|---|
Type | Comb |
Depth (English) Pan | 0.19 in. |
Depth (Metric) Pan | 0.5 cm |
Product Code | Brand | Thickness (English) | Thickness (Metric) | No. of Wells | Width (Metric) Well | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thickness (English) | Thickness (Metric) | No. of Wells | Width (Metric) Well | Price | Quantity & Availability | ||
12675736
|
Hoefer™
SUB13-C1-10 |
0.03 in. | 0.1 cm | 10 | 0.95 cm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||
12695736
|
Hoefer™
SUB13-C1-16 |
0.03 in. | 0.1 cm | 16 | 0.55 cm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||
12685736
|
Hoefer™
SUB13-C1-12MC |
0.03 in. | 0.1 cm | 12 | 0.8 cm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||
12635736
|
Hoefer™
SUB13-C1.5-16 |
0.05 in. | 0.15 cm | 16 | 0.55 cm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||
12625736
|
Hoefer™
SUB13-C1.5-12MC |
0.05 in. | 0.15 cm | 12 | 0.8 cm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||
12655736
|
Hoefer™
SUB13-C1.5-24 |
0.05 in. | 0.15 cm | 24 | 0.3 cm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||
12665736
|
Hoefer™
SUB13-C1.5-28MC |
0.05 in. | 0.15 cm | 28 | 0.3 cm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||
12645736
|
Hoefer™
SUB13-C1.5-20 |
0.05 in. | 0.15 cm | 20 | 0.4 cm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||
12635746
|
Hoefer™
SUB13-C2-10 |
0.07 in. | 0.2 cm | 10 | 0.95 cm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||
12615736
|
Hoefer™
SUB13-C1.5-10 |
0.05 in. | 0.15 cm | 10 | 0.95 cm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||
12645746
|
Hoefer™
SUB13-C2-12MC |
0.07 in. | 0.2 cm | 12 | 0.8 cm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||
12665746
|
Hoefer™
SUB13-C2-20 |
0.07 in. | 0.2 cm | 20 | 0.4 cm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||
12655746
|
Hoefer™
SUB13-C2-16 |
0.07 in. | 0.2 cm | 16 | 0.55 cm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||
12605746
|
Hoefer™
SUB13-C1-20 |
0.03 in. | 0.1 cm | 20 | 0.4 cm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||
12675746
|
Hoefer™
SUB13-C2-24 |
0.07 in. | 0.2 cm | 24 | 0.3 cm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||
12615746
|
Hoefer™
SUB13-C1-24 |
0.03 in. | 0.1 cm | 24 | 0.3 cm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||
12685746
|
Hoefer™
SUB13-C2-28MC |
0.07 in. | 0.2 cm | 28 | 0.3 cm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||
12625746
|
Hoefer™
SUB13-C1-28MC |
0.03 in. | 0.1 cm | 28 | 0.3 cm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||
Description
- Ranges from 10, 12, 16, 20, 24 and 28 Wells
- 1, 1.5 and 2 mm Thickness
- 3 to 9.5 mm Well Width
- 13 min., 85 max. μL Sample Volume
Specifications
SUB13 Midi Submarine Gel Electrophoresis Unit | |
Comb | |
0.19 in. | |
0.5 cm |