missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ Horizontal Cryo Racks for Freezer Cabinets
Click to view available options
Dimensions (L x W x H):
424 x 140 x 219 mm
424 x 140 x 274 mm
566 x 140 x 219 mm
566 x 140 x 240 mm
Array:
3 x 4
3 x 5
4 x 2
4 x 3
4 x 4
For Use With (Equipment):
For box 100 mm
For box 50 mm
For box 75 mm
Unit Size:
Each
Description
- Manufactured from stainless steel
- Surface is perfect for easy cleaning
- Robust construction for long life
- Handles for convenient transport
- Racks can be supplied with shelf sizes for any standard Cryo Box
- For all Cryo Boxes format 130 x 130 mm, 133 x 133 mm and 136 x 136 mm
- Supplied individually
Specifications
Specifications
| Dimensions (L x W x H) | 566 x 140 x 219 mm |
| For Use With (Application) | Cryo box storage |
| For Use With (Equipment) | For box 100 mm |
| Quantity | 1/pk |
| Array | 4 x 2 |
| Material | Stainless Steel |
| Type | Horizontal rack |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction