missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ HPLC Poly Manifold Fittings for Quick-Disconnect Disposal Cans
Use with manfiolds for Justrite™ Centura Quick-Disconnect HPLC Safety Disposal Cans
118.32€
Specifications
Material | Resin |
---|---|
Certifications/Compliance | US OSHA, NFPA Code 30 |
Includes | 6 connectors |
Packaging | Each |
Product Code | Brand | Diameter (English) Outer | Diameter (Metric) Outer | For Use With (Equipment) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Outer | Diameter (Metric) Outer | For Use With (Equipment) | Price | Quantity & Availability | |||
12840743
|
Justrite™
28189 |
0.125 in. | 0.3 cm | HPLC poly manifold, 0.125 in. O.D., 0.062 in. I.D. |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||
12830743
|
Justrite™
28188 |
0.625 in. | 0.2 cm | HPLC poly manifold, tube size 0.062 in. O.D., 0.031 in. I.D. |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||
Specifications
Resin | |
US OSHA, NFPA Code 30 | |
6 connectors | |
Each |