missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ HT Science Silicon Septa

Product Code. p-7114331
Click to view available options
Diameter (Metric) Inner:
9 mm
11.5 mm
12.5 mm
Unit Size:
Pack of 24
Pack of 25
This item is not returnable. View return policy

Product Code. 15208623

Brand: Trajan Scientific and Medical™ 0418992

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Bleed and temperature optimized material.

  • Bleed and temperature optimized septa
  • Reliable seal against carrier gas pressure in the inlet
  • No bleed or contamination into the GC system
  • Maximum operating temperature of 400°C (330°C for 17mm size)

Specifications

Type HT
Diameter (Metric) Inner 12.5 mm
Quantity 24/Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.