missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Hubtron™ Advance Fluoroelastomer Tubing
Ideal for corrosive chemical transfer, electronic applications, ink and general printing applications, and automotive applications
705.00€ - 1160.00€
Specifications
Certifications/Compliance | Resin: FDA;Non-DEHP;Non-Phthalate;European Pharmacopoeia;NSF-61;NSF-51;3A;ADCF;USP |
---|---|
Autoclavable | Autoclavable |
Material | PTFE |
Overall Length (English) | 25 ft. |
Overall Length (Metric) | 7.6 m |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
11785298
|
Cole-Parmer™
95226-00 |
1.6 mm |
705.00€
Each |
Estimated Shipment: 30-08-2024
Log in to see stock. |
|||||
11705308
|
Cole-Parmer™
95226-04 |
4.8 mm |
1160.00€
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
|||||
Description
- Transparent, very low gas permeability, highly chemical compatible.
- Inner fluoroplastic liner, outer fluoroelastomer cover.
- Smooth inner lining.
- Excellent alcohol, ester, acid and alkali resistance.
- Autoclavable.
Specifications
Resin: FDA;Non-DEHP;Non-Phthalate;European Pharmacopoeia;NSF-61;NSF-51;3A;ADCF;USP | |
PTFE | |
7.6 m | |
14°F | |
Transparent | |
120°C |
Autoclavable | |
25 ft. | |
1.6 mm | |
-10°C | |
248°F |