missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ HybridRack™ Pipet Tip, Standard, Non-Filtered
Shop All Axygen Scientific Products

Click to view available options
Volume (Metric):
200 μL
300 μL
Color:
Green
Yellow
Unit Size:
Pack of 960
Description
The Axygen HybridRack System combines sustainability and functionality to create a new, ecofriendly pipet tip product that is backed by Corning’s quality and value.
- The HybridRack System removes approximately 70% of the plastic compared to traditional plastic pipet tip racks.
- The plastic deck combined with the paperboard base provides a stable pipetting platform. The HybridRack is designed for end users to pipet directly from it, even when using a multi-channel instrument.
- The paperboard base can be easily recycled through most local curbside recycling programs.
- All HybridRack part numbers are provided sterile. Filtered, Maxymum Recovery, and non-filtered configurations are available.
- The HybridRack System is manufactured in the USA at an ISO 13485, ISO 14001, and EnergyStar registered facility.
- The pipet tips included in the HybridRack offering are the same tips as the Axygen MultiRack product line.
Specifications
Specifications
| Volume (Metric) | 200 μL |
| Filtered | Non-filtered |
| Sterility | Sterile |
| Color | Yellow |
| Autoclavable | Not Autoclavable |
| Format | Rack |
| Tip Style | Standard |
| Product Type | Pipet Tip |
| Disposable | Single-use |
| For Use With (Equipment) | Universal Fit |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction