missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lauda™ Hydro H 9 V Vaporization Water Bath with CEE7/7 Plug
Description
- Temperature adjustment via rotary knob with temperature scale
- 1-point temperature controller
- Water deficiency protection
- Adjustable water level regulator, sieve bottom and ring set as standard
- Bath interior, cover, sieve plate and heating element made of stainless steel
- All hole covers consist of a multi-part ring set and are removable
- Multi-piece ring set made of heat-resistant plastic
- Internal hole is provided on cover frame to accommodate a stand rod
- Working temperature range: 25 to 100 °C
- Ambient temperature range: 10 to 40 °C
- Temperature stability: 3 ± K
- Heater power max: 1.5 kW
- Power consumption max: 1.5 kW
- Power consumption: 16 A
- Size of bath (Ø): 131 mm
- Number of bath openings: 6
- Overall dimensions (W x D x H): 982 x 232 x 190 mm
- Power supply: 230 V, 50/60 Hz
- Power plug: power cord with angled plug (CEE7/7)
Specifications
Specifications
| Temperature Range | 25°C to 100°C |
| Voltage | 230 V |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?