missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Hydrophobic Phase Separation Papers, Round, MN 616 WA, Folded

Product Code. 10266691 Shop All Macherey-Nagel Products
Click to view available options
Diameter (Metric):
110 mm
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 10266691

Brand: Macherey-Nagel™ 584011

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Suitable for separating water from organic solvents via filtration.

  • Folded
  • Hydrophobic by impregnation with a silicone
  • Can be used to separate water from water-immiscible organic solvents via filtration
  • Medium-fast filtration, smooth surface

Specifications

Basis Weight 85 g/m2
Description Smooth
Format Folded
Filtration Speed Medium fast
Grade MN 616 WA
Quantity 100/Pk.
Thickness (Metric) 0.2 mm
Diameter (Metric) 110 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.